missing translation for 'onlineSavingsMsg'
Få mere at vide

Thermo Scientific™ 20 mm Headspace Vials, Septum, and Caps

Produktkode 11548200
missing translation for 'orderingAttributeHoverText'
Color:
Amber
Black
Black, Gray
Blue
Blue, Red
Blue, Silver
Clear
Clear, Blue Translucent, Gold
Clear, Blue Translucent, Silver
Clear, Gray, Silver
Gray
Gray, Red
Gray, Red, Silver
Gray, Silver
Natural
Red
Red, Blue
Red, Natural
Red, Silver
Silver
Silver, Tan, White
Tan, White
Tan, White, Silver
White
Diameter (Metric) Inner:
18 mm
20 mm
22 mm
22.5 mm
23 mm
30 mm
Material:
Aluminum
Aluminum, Tinplate
Aluminum-PR
Bromobutyl
Bromobutyl, PTFE
Bromobutyl, PTFE, Aluminum
Butyl
Butyl, PTFE
Chlorobutyl
Chlorobutyl, PTFE, Aluminum
Glass
PTFE, Butyl Rubber, Aluminum
PTFE, Butyl Rubber, Aluminum-PR
PTFE, Rubber
PTFE, Rubber, Aluminum
PTFE, Rubber, Aluminum-PR
PTFE, Silicone
PTFE, Silicone, Aluminum
PTFE, Silicone, Aluminum, Tinplate
PTFE, Silicone, Aluminum-PR
PTFE, Silicone, Tinplate
PTFE, Silicone, Tinplate, Aluminum
Polyethylene
Rubber
Silicone, Aluminum
Silicone, PTFE
Tinplate
Unit Size:
Pack of 100
Pack of 1000
Pack of 125
Pack of 2000
Pack of 250
Pack of 500
Type:
20 mm Headspace Crimp Vial
20 mm Headspace Crimp Vial Convenience Kit
22 mm Headspace Crimp Vial
Cap with Blue Chlorobutyl/PTFE Seal
Compsosite Magnetic Crimp Cap
Crimp Cap
Headspace Vial
Magnetic Crimp Cap
Pressure Release Crimp Cap
Septum
This item is not returnable. View return policy

Product Code. 11548200

Brand: Thermo Scientific™ 20ACCBT3

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.

Thermo Scientific™ headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.

Choose septa materials to meet your needs.

  • Gray Butyl Stoppers are an economical septum for lower temperature (125°C) or low-pressure applications.
  • Gray PTFE/Red Rubber Septa are an economical choice where a PTFE barrier is desired.
  • PTFE/White Silicone PurePack Septa for general volatiles analysis.
  • Gray PTFE/Molded Black Butyl Septa offer a more positive seal against loss of fixed gases.
  • PTFE/Blue High Purity Silicone Septum reduces background from extractables or outgassing of volatile contaminants.
  • The Black Rubber septum is an economical choice for applications where reduced levels of vapor penetration are desired.

Unassembled convenience kits
National and Chromacol Headspace Unassembled Convenience Kits save time during sample preparation and include matched quantities of vials and silver aluminum seals with prefitted septa for added convenience.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Silver
Description 20mm Crimp Cap, 8mm hole
Diameter (Metric) Opening 20 mm
Diameter (Metric) Inner 20 mm
Color Gray, Silver
Material Bromobutyl, PTFE, Aluminum
Septum 20mm Molded Gray Chlorobutyl/Gray PTFE
Closure Material Aluminum
Closure Type Crimp Cap with Septum
Height (Metric) 7 mm
Quantity 500
Thickness (Metric) 3.0 mm
Closure Size 20 mm
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.