missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex 2112 Com4-Fit Ear Plugs
Compact, pre-shaped design provides an ideal fit for users with smaller ear canals. Soft foam construction ensures a high level of comfort, even during long periods of use.
12.80 € - 38.90 €
Specifications
Size | Small |
---|---|
Model | 2112 Com4-Fit |
Corded | Uncorded |
Plug Shape | Oval |
Product Type | Ear Plugs |
Product Code | Brand | Packaging Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging Type | Price | Quantity & Availability | |||||
17270342
|
uvex
2112131 |
Mini Box |
12.80 €
15 pairs |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
15172443
|
uvex
2112004 |
Bagged in pairs |
38.90 €
Each |
Estimated Shipment: 17-12-2024
Log in to see stock. |
|||||
17260342
|
uvex
2112096 |
Polybag |
21.10 €
100 pairs |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
Description
- Compact, ergonomic, pre-shaped design sits comfortably on people with smaller ear canals
- Soft foam construction provides a high level of comfort, even after a very long period of use
- Closed skin prevents foreign bodies from penetrating the surface
- Ideal for transporting, and for smaller quantities
- Suitable for use at low noise levels
Specifications
Small | |
Uncorded | |
Ear Plugs | |
No |
2112 Com4-Fit | |
Oval | |
Single-use | |
No |