missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 22mm PE, Cap, Transparent, 4.3mm Center hole, 22 x 8.4mm, Assembled septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
Brand: Fisherbrand™ 22 15 0712
Description
- 22mm
- PE
- Cap
- Center hole
- Combination Seal

Specifications
Silicone/PTFE | |
22 mm | |
Headspace | |
1.3 mm |
Blue Transparent, Transparent | |
Polyethylene | |
100 | |
Snap Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction