missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Moldex™ 2360 Series P100 Particulate Respirator with Ventex™ Valve
P100 particulate respirator with Ventex exhalation valve allows hot air to escape faster to give wearer a cooler and easier breathing experience.
82.00 €
Specifications
Aerosol Type | P - Oil-Proof |
---|---|
ANSI Standard | ANSI/ISEA 110-2003, Section 7.11.1 |
Certifications (NIOSH) | NIOSH 42 CFR 84, P100 |
Color | White |
Design Type | Cup/Molded |
Description
Application
- Use in environments where an OSHA substance-specific standard applies (lead, cadmium, arsenic, MDA) as well as pharmaceutical manufacturing, conventional and nuclear power generation, welding, cutting and metal pouring
- Adjustable cloth straps assure snug, comfortable fit
- Ventex valve lets the hot air out faster so workers breathe easier and stay cooler
- Soft foam face cushion for added comfort and no pressure points
- Dura-Mesh™ shell resists collapsing in regular use and even under hot and humid conditions
- Contour-molded nose bridge seals without metal noseband
- Single use
Do not use against concentrations of particulates that exceed the maximum use concentration or 10X the OSHA PEL, whichever is lower.
Specifications
P - Oil-Proof | |
NIOSH 42 CFR 84, P100 | |
Cup/Molded | |
P100 | |
General Purpose Particulate Respirator | |
Yes | |
Environments where an OSHA substance specific standard applies (lead, cadmium, arsenic, mda) as well as pharmaceutical manufacturing, conventional and nuclear power generation, welding, cutting and metal pouring | |
Adjustable Cloth Straps |
ANSI/ISEA 110-2003, Section 7.11.1 | |
White | |
Single-use | |
Dura-Mesh | |
Medium/Large | |
99% | |
Molded Nose Bridge | |
No |