missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 248 Women's Cotton Trousers with Elastic Waistband
Trousers are made from 100% cotton fabric and feature an elastic waistband, one side pocket, and are suitable for industrial laundering.
26.85 €
Specifications
Product Type | General Purpose Pants |
---|---|
Gender | Women's |
Material | Cotton |
Color | White |
Ankle Style | Straight |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15328762
|
Uvex™
8152901 |
36 |
26.85 €
Each |
Estimated Shipment: 25-03-2025
Log in to see stock. |
|||||
15338762
|
Uvex™
8152902 |
38 |
26.85 €
Each |
Estimated Shipment: 25-03-2025
Log in to see stock. |
|||||
15378762
|
Uvex™
8152906 |
46 |
26.85 €
Each |
Estimated Shipment: 25-03-2025
Log in to see stock. |
|||||
Description
- Women's 100% cotton trousers suitable for industrial laundering
- One side pocket with concealed press stud closure
- Elastic waistband
Specifications
General Purpose Pants | |
Cotton | |
Straight | |
1 |
Women's | |
White | |
Taped | |
Elastic |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title