missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 24mm PP Screw Cap, White, 24-400 Thread

Polypropylene caps are chemically inert and suitable for most chromatography applications.

23.20 € - 117.00 €

Specifications

Color White
Diameter (Metric) Outer 24 mm
Material Polypropylene
Quantity 100
Closure Size ND24
View More Specs

Products 2
Product Code Brand Type Price Quantity & Availability  
Product Code Brand Type Price Quantity & Availability  
10590053
View Documents
Fisherbrand™
24 08 0403
Center Hole Screw Cap
117.00 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
10759644
View Documents
Fisherbrand™
24 08 0592
Closed Top Screw Cap
23.20 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • 24mm PP Screw Cap
  • White
Specifications

Specifications

White
Polypropylene
ND24
24 mm
100
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.