missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 24mm PP Screw Seal, White, Closed Top, 24-400 Thread, Assembled Septum

Ready to use combination seals.

77.40 € - 1000.00 €

Specifications

Diameter (Metric) Outer 24 mm
Material Polypropylene
For Use With (Application) Storage
Quantity 100
Type Screw Cap
View More Specs

Products 4
Product Code Brand Material (Liner) Color Thickness (Metric) Price Quantity & Availability  
Product Code Brand Material (Liner) Color Thickness (Metric) Price Quantity & Availability  
10090962
View Documents
Fisherbrand™
24 15 1395
PTFE/Butyl White, Gray, Red 2.5 mm
77.40 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
10132422
View Documents
Fisherbrand™
24 15 1540
Silicone/PTFE Beige, Natural, White 3.2 mm
105.00 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
12921001
View Documents
Fisherbrand™
24 15 1007
PTFE/EPDM Black, White 2 mm
462.00 €
Pack of 100
In Stock
to see stock.
Add to basket
 
15529544
View Documents
Fisherbrand™
24 15 2160
Silicone/Aluminum Silver, White 3 mm
1000.00 €
Pack of 100
In Stock
to see stock.
Add to basket
 
Description

Description

  • No time consuming and tricky assembly
  • No contamination of the liner with sweat/fat normally caused by manual assembly
  • Broad variety of different septa materials for almost all applications
Specifications

Specifications

24 mm
Storage
Screw Cap
Polypropylene
100
Videos
SDS
Documents

Documents

Certificates
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.