missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ 25 mL Class B Amber Lateral Glass Stopcock Burette

For volumetric accuracy in liquid handling.

Brand:  Hirschmann™ 3220170

Product Code. 13127999

  • 176.00 € / Pack of 2
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Class B
  • Manufactured from DURAN™ borosilicate glass for resistance to chemicals and thermal shock
  • In amber glass for the protection of light-sensitive contents
  • Lateral glass stopcock
  • Calibrated for EX
  • Acc. to DIN EN ISO 385
  • White graduation marks
Specifications

Specifications

Amber
500 mm
0.05 mL
Lateral
±0.045 mL
Class B
25 mL
Glass
White
Glass
Buret
DIN EN ISO 385
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers