missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Plastic Lock Bacti Caps
Made from chemically resistant virgin plastic, Bacti-Caps™ provide a firm, positive culture tube closure allowing a controlled gas interchange. They are ideal for use in science, research, and other laboratories.
31.05 €
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Plastic |
Size (Metric) | 25 mm |
For Use With (Equipment) | Test Tubes |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11522662
|
Fisherbrand™
BC25BLUE |
Blue |
31.05 €
Pack of 50 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||||
11502662
|
Fisherbrand™
BC25RED |
Red |
31.05 €
Pack of 50 |
In Stock
Log in to see stock. |
|||||
11592652
|
Fisherbrand™
BC25WHITE |
White |
31.05 €
Pack of 50 |
Estimated Shipment: 10-12-2024
Log in to see stock. |
|||||
11512662
|
Fisherbrand™
BC25YELL |
Yellow |
31.05 €
Pack of 50 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
11532662
|
Fisherbrand™
BC25GREEN |
Green |
31.05 €
Pack of 50 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||||
Description
- Bacti-Caps™ for test tubes without edge
- Provide a firm, positive culture tube closure allowing a controlled gas interchange, thus proving a more practical alternative to cotton wool plugs
- Suitable for all standard test tube sizes, they fit rimless and plastic tubes with an outside diameter of 13mm, 16mm, 19mm, 25mm and 38mm
- The three flexible fins molded on the inner wall of each cap ensure a positive fit even when minor variations in tube size occur
- Bacti-Caps™ are made from chemically resistant virgin plastic so they are unaffected by culture media, most acids, alkalis, alcohols and esters
- Improved culture growth
- Color coded
- Controlled gas interchange
Specifications
Autoclavable | |
Plastic | |
25 mm | |
Test Tubes |