missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Polycarbonate OverSafety Glasses, 2800 Series
Feature an inclined lens and thin adjustable temples. The 3M Polycarbonate Oversafety glasses are designed to fit over most users' prescription glasses with minimal interference.
12.00 € - 246.00 €
Specifications
Lens Coating | Scratch-resistant |
---|---|
Certifications/Compliance | EN 166:2001 |
Product Type | Safety Glasses |
For Use With (Application) | Construction, forestry, pharmaceuticals |
Frame Color | Dark Blue |
Product Code | Brand | Lens Tint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Lens Tint | Price | Quantity & Availability | |||||
12622545
|
3M™
7000032494 |
Amber |
12.00 €
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||||
15640391
|
3M™
7000032493 |
Clear |
246.00 €
Pack of 20 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||||
Description
- Designed to fit over most users' prescription spectacles with minimal interference
- Strong polycarbonate lens with anti-scratch coating for durability
- Offer an excellent coverage and field of vision, combined with a high-level of protection against impacts
- Adjustable temple lengths (four positions) for optimal comfort and fit
- Inclined lens for easy adjustment and maximum comfort
- Soft, low-profile temples for comfort and minimum interaction with prescription spectacles
Specifications
Scratch-resistant | |
Safety Glasses | |
Dark Blue | |
Polycarbonate |
EN 166:2001 | |
Construction, forestry, pharmaceuticals | |
Adjustable |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title