missing translation for 'onlineSavingsMsg'
Learn More

Tuttnauer 28L Benchtop Autoclave

Product Code. 17821087 Shop All Tuttnauer Products
Click to view available options
Features:
Built-in Cooling and Steam Generator
Built-in Cooling, Steam Generator, Vacuum
Standard
Vacuum
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17821087

Brand: Tuttnauer 2840ELPV230D

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed to save space on your laboratory workbench, the 28L Benchtop Autoclave is a front loading benchtop autoclave that provides high quality, repeatable performance and accountability for a wide range of applications used in modern laboratories.

Designed for your laboratory applications. The 2840EL-D has an advanced multi-color control panel and a chamber made of 316L stainless steel. Each model has a number of optional added-value features which can be configured for fast cooling, efficient drying, Fo control, and more.

  • Advanced Control System - Take Advantage of Tuttnauer's state-of-the-art control system with multi-color display.
  • Safe - Automatic pressure locking system. Door will not open when the chamber is overpressured.
  • Optional Internal Printing - Documents date, time, temperature and pressure.
  • Intuitive Multi-Color Display - Multi-color display for easier reading gives quick access to important information. Color is used to indicate the stage of the cycle.
  • High Quality Stainless Steel - 316L grade stainless steel chamber and door with electro-polish finish.
  • Diverse Load Types - The 2840EL-D autoclave comes with 8 factory set cycle programs that cover the processing needs of most laboratories and research centers.

Specifications

Capacity (English) 6.1 gal.
Capacity (Metric) 28 L
Depth (Metric) Chamber 40 cm
Diameter (English) Chamber 11.2 in.
Depth (English) Chamber 16 in.
Diameter (Metric) Chamber 28 cm
Length (English) 25.2 in.
Length (Metric) 63 cm
Model 2840ELPV-D
Product Type Benchtop Autoclave
Temperature (English) 221°F to 279°F
Temperature (Metric) 105°C to 137°C
Features Vacuum
Sterility Non-sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.