missing translation for 'onlineSavingsMsg'
Learn More

Tuttnauer 28L Benchtop Autoclave

Designed to save space on your laboratory workbench, the 28L Benchtop Autoclave is a front loading benchtop autoclave that provides high quality, repeatable performance and accountability for a wide range of applications used in modern laboratories.

Brand:  Tuttnauer 2840ELCG-230-D

 View more versions of this product

Product Code. 17881067

  • 13860.00 € / Each
Estimated Shipment: 30-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Designed for your laboratory applications. The 2840EL-D has an advanced multi-color control panel and a chamber made of 316L stainless steel. Each model has a number of optional added-value features which can be configured for fast cooling, efficient drying, Fo control, and more.

  • Advanced Control System - Take Advantage of Tuttnauer's state-of-the-art control system with multi-color display.
  • Safe - Automatic pressure locking system. Door will not open when the chamber is overpressured.
  • Optional Internal Printing - Documents date, time, temperature and pressure.
  • Intuitive Multi-Color Display - Multi-color display for easier reading gives quick access to important information. Color is used to indicate the stage of the cycle.
  • High Quality Stainless Steel - 316L grade stainless steel chamber and door with electro-polish finish.
  • Diverse Load Types - The 2840EL-D autoclave comes with 8 factory set cycle programs that cover the processing needs of most laboratories and research centers.
Specifications

Specifications

6.1 gal.
40 cm
16 in.
25.2 in.
2840ELCG-D
221°F to 279°F
Built-in Cooling and Steam Generator
28 L
11.2 in.
28 cm
63 cm
Benchtop Autoclave
105°C to 137°C
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers