missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 3 in 1 Vial Kit for VWR (Merck™)/Hitachi Autosamplers, 8 mm

Includes 100 vials and 100 caps with pre-assembled septa.

36.75 € - 88.10 €

Specifications

Closure Color Black
Diameter (Metric) Outer 11.6 mm
Material Glass
Volume (Metric) 1.9 mL
No. per Pack 100
View More Specs

Products 3
Product Code Brand Color Material (Liner) Marking Spot Price Quantity & Availability  
Product Code Brand Color Material (Liner) Marking Spot Price Quantity & Availability  
12980871
View Documents
Fisherbrand™
11 23 1144
Amber Silicone/PTFE No This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10670843
View Documents
Fisherbrand™
11 23 1047
Clear Silicone/PTFE No
88.10 €
Pack of 100
Estimated Shipment: 09-01-2025
to see stock.
Add to basket
 
12900881
View Documents
Fisherbrand™
11 23 1499
Clear Natural Rubber/TEF Yes This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • ND8
  • 8-425
  • Glass
  • Clear
  • Screw Cap
  • Center hole
  • Polypropylene
  • Silicone/PTFE
  • Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications

Specifications

Black
Glass
100
Screw Cap
8-425
11.6 mm
1.9 mL
Polypropylene
32 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.