missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Clinisafe™ 3 L Clinical Waste Container
Clinisafe™ containers are made using low carbon footprint recycled material, providing a safe and sustainable solution to your clinical waste management needs.
99.15 € - 108.00 €
Specifications
Capacity (Metric) | 3 L |
---|---|
Certifications/Compliance | UK Regulations |
Color | Gray |
Dimensions (L x W x H) | 314 x 630 x 783 mm |
Quantity | 20/Cs. |
Product Code | Brand | Closure Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Color | Price | Quantity & Availability | |||||
17641645
|
Clinisafe™
50102415 |
Red |
99.15 €
Pack of 20 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17651645
|
Clinisafe™
50102430 |
Yellow |
108.00 €
Pack of 20 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Clinisafe™ offer a sustainable clinical waste management solution into the market, that reduces your carbon footprint and helps you on the road to net zero.
- The 3 Liter Clinisafe™ container is specifically designed to enable the safe disposal of non-sharps clinical waste. Clinisafe™ Clinical Waste Container range has been designed to hold anatomical and laboratory waste.
- Features and benefits
- Made from low carbon footprint recycled material
- Disposal of used NSP containers
- Large fill area
- Temporary and final closure feature
Specifications
3 L | |
Gray | |
20/Cs. | |
Waste Container |
UK Regulations | |
314 x 630 x 783 mm | |
Safe Disposal of Non-Sharps Clinical Waste |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Clinisafe™ 3 L Clinical Waste Container