missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3-Methyl-2-cyclopenten-1-one, 98%, stab. with 0.1% hydroquinone, Thermo Scientific Chemicals
missing translation for 'orderingAttributeHoverText'
Quantity:
10 g
50 g
Description
It is an important raw material and intermediate used in Organic Synthesis, Pharmaceuticals, Agrochemicals.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
It is an important raw material and intermediate used in Organic Synthesis, Pharmaceuticals, Agrochemicals.
Solubility
Fully miscible in water.
Notes
Store in a cool, dry, well-ventilated area. Store away from oxidizing agent, heat. Store in refrigerator.
It is an important raw material and intermediate used in Organic Synthesis, Pharmaceuticals, Agrochemicals.
Solubility
Fully miscible in water.
Notes
Store in a cool, dry, well-ventilated area. Store away from oxidizing agent, heat. Store in refrigerator.
Specifications
Specifications
Melting Point | 2°C |
Density | 0.98 |
pH | 4.9 |
Boiling Point | 72°C to 74°C (15 mmHg) |
Flash Point | 65°C (149°F) |
Odor | Pleasant |
Refractive Index | 1.489 |
Quantity | 50 g |
Beilstein | 1280476 |
Solubility Information | Fully miscible in water. |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'