missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ 3 mL Graduated LDPE Pasteur Pipette
Pasteur pipette for simple and safe liquid measurement and transfer.
81.50 € - 154.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Bulb Draw (Metric) | 7 mL |
Calibrated | No |
Certifications/Compliance | CE Marked |
Diameter (Metric) Outer | 7.5 mm |
Product Code | Brand | Packaging Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging Type | Price | Quantity & Availability | |||||
16404999
|
Wheaton™
711116 |
Bulk Bag |
139.00 €
Pack of 3000 |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
16465009
|
Wheaton™
726128 |
Individually Wrapped |
81.50 €
Pack of 500 |
In Stock
Log in to see stock. |
|||||
16484999
|
Wheaton™
711118S/10 |
10/Pk |
134.00 €
Pack of 1500 |
Estimated Shipment: 02-04-2025
Log in to see stock. |
|||||
16494999
|
Wheaton™
711118S/20 |
20/Pk |
154.00 €
Pack of 1500 |
Estimated Shipment: 07-04-2025
Log in to see stock. |
|||||
Description
- For liquid transfer
- Designed to ensure safe sample transfer
Specifications
Not Autoclavable | |
No | |
7.5 mm | |
LDPE | |
Yes | |
Bulb | |
160 mm |
7 mL | |
CE Marked | |
160 x 7.5 mm | |
47.6 μL | |
Molded | |
3 mL | |
Single-use |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title