missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ 3-Stop Tubing, PharMed Ismaprene
Ideal for pharmaceutical, medical, and foodstuff applications.
143.00 € - 145.00 €
Specifications
Certifications/Compliance | FDA 21 CFR 177.2600; US Pharmacopoea Class VI, NSF listed (Standard 51) |
---|---|
Autoclavable | Autoclavable |
Material | PharMed Ismaprene |
Overall Length (Metric) | 400 mm |
Min. Operating Temperature (Metric) | −60°C |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
10012942
|
Masterflex™
SC0318A |
I.D. 2.54 mm |
143.00 €
Pack of 6 |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||||
15798398
|
Masterflex™
95714-34 |
I.D. 1.42 mm |
145.00 €
Pack of 12 |
Estimated Shipment: 18-12-2024
Log in to see stock. |
|||||
Description
- Recommended for cell cultures and tissue.
- Ideal for production filtration, fermentation, and bioreactor process lines.
- Very long service-life.
- Non-toxic and non-hemolytic.
- Impermeable to normal light and UV-radiation.
- Appropriate for medical products and foodstuffs.
- Low particulate spallation.
- Can be autoclaved repeatedly.
- Withstands repeated CIP and SIP cleaning and sterilization.
- Meets USP class VI, FDA, and NSF criteria.
Specifications
FDA 21 CFR 177.2600; US Pharmacopoea Class VI, NSF listed (Standard 51) | |
PharMed Ismaprene | |
−60°C | |
Autoclaveable with steam, 30 minutes at 1 bar (15 psi) and 141°C (250°F). Gas sterilization with ethylene oxide. Sterilization with radiation up to 2.5 mrad. Caution: Use special tubing version (welded stoppers) when autoclaving 2 or 3-stop color-coded tubing. | |
135°C |
Autoclavable | |
400 mm | |
Acids: Good, Alkaline solutions: Good, Solvents: Not rec., Pressure: Not rec., Vacuum: Excellent, Viscous media: Good, Sterile media: Excellent | |
Beige |