missing translation for 'onlineSavingsMsg'
Learn More

Sharpsafe™ 30 L Sharps Container

VernaCare 5th generation Sharpsafe™ containers are made using our low carbon footprint recycled material providing a safe and sustainable solution to your sharps waste management needs.

15.05 € - 229.00 €

Specifications

Capacity (Metric) 30 L
Certifications/Compliance UK Regulations, ISO23907-1:2019, UN3291
Color Gray
Dimensions (L x W x H) 454 x 454 x 793 mm
For Use With (Application) Safe Disposal of Clinical Sharps
View More Specs

Products 4
Product Code Brand Closure Color Price Quantity & Availability  
Product Code Brand Closure Color Price Quantity & Availability  
17661715
View Documents
Sharpsafe™
51802411
Orange
16.15 €
Each
Please to purchase this item. Need a web account? Register with us today!
17671715
View Documents
Sharpsafe™
51802421
Purple
15.05 €
Each
Please to purchase this item. Need a web account? Register with us today!
17681715
View Documents
Sharpsafe™
51802431
Yellow
16.15 €
Each
Please to purchase this item. Need a web account? Register with us today!
17691715
View Documents
Sharpsafe™
51802441
Blue
229.00 €
Pack of 15
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • The world's first sustainable single-use sharps container into the market.
  • The generous size of the 30 Liter means it is particularly suited for areas generating large amounts of contaminated waste.
  • The wide horizontal aperture ensures easy disposal of large items and allows proportionally greater fill than similar vertical feed type openings and the large volume of the 30 Liter provides enhanced cost-effectiveness in high usage areas.
  • A translucent lid and visible fill line help ensure user safety by allowing a clear indication of when the fill line is reached.
  • Our 30 Liter Sharpsafe™ containers are specifically designed to enable the safe disposal of clinical sharps and minimise the risk of associated injuries. The design of our products demonstrates our purposely designed features to ensure the safety of our users. Our four audible clicks feature confirms that the lid and base are assembled securely and are safe for use. The temporary and final closure feature provides reassurance when the container is in use and that no further waste can be added once the final closure is activated preventing any potential spillages and overfilling.
  • The containers are designed with a strong rigid body and made from robust, high-quality recycled material that prevents sharps penetration through the wall of the container.
  • Features and benefits
    • Made from low carbon footprint recycled material
    • Semi-Translucent Lid – contents visible when full.
    • Pivoting safety shield ensures safe disposal.
    • Closure shield made from 100% recycled material.
    • In-mold label – offers permanent audit trail which cannot be removed.
    • Temporary & Final Closure Feature
    • Horizontal fill area
    • Simple 4 Click Assembly
    • Complies with the standards listed below
    • ISO23907-1:2019
    • UN3291
Specifications

Specifications

30 L
Gray
Safe Disposal of Clinical Sharps
UK Regulations, ISO23907-1:2019, UN3291
454 x 454 x 793 mm
Sharps Container
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sharpsafe™ 30 L Sharps Container

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.