missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ 30 mL Polystyrene Universal Container

Sterile sample container offers sample security and user safety with leak free performance.

Brand:  Wheaton™ 327152

171.95 EUR valid until 2024-12-31
Use promo code "21693" to get your promotional price.


 View more versions of this product

Product Code. 16367231

  • 190.00 € / Pack of 400

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • For general sample collection, transport, and storage
  • Wide container range to suit most user needs
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Specimen Container
Polystyrene
30 mL
White
Screw Cap
93.5 mm
400/Cs.
Yes
Sterile
EU Directive 98/79/EC
Polypropylene
30.5 mm
Printed
50/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers