missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Nitrile Class 100 Cleanroom Non-Sterile Gloves (ISO 5)
Shop All Fisherbrand Products

Click to view available options
Size:
X-Small
Small
Medium
Large
2X-Large
Description
- Class 100
- Color: White
- Ambidextrous
- Complies with the requirements of the Glove Standard EN420:2003+A1:2009, the European Medical Gloves Standard EN455 (Parts 1, 2 & 3) & EN374-1:2016, EN374-5 (VIRUS)
- Non-sterile
- Powder free, latex free
- Beaded cuff
- Nitrile
- AQL 1.5
Specifications
Specifications
Certifications/Compliance | ISO 5 |
Certifications/Compliance (Europe) | EN420:2003+A1:2009, the European Medical Gloves Standard EN455 (Parts 1, 2 & 3) & EN374-1:2016 |
Cleanroom Class | Class 100 (ISO 5) |
Accelerator Free | Yes |
AQL | 1.5 |
Color | White |
Exterior Finish | Fingertip Textured |
Finger Thickness (English) | 5.6 mil |
Finger Thickness (Metric) | 0.14 mm |
Latex Free | Yes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Nitrile Class 100 Cleanroom Non-Sterile Gloves (ISO 5) >
Spot an opportunity for improvement?Share a Content Correction