missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Pumps 300 Series Drive with Pumphead
The 300 Series Cased Pump is available as a single or multi-channel benchtop pump with manual, remote, analog, RS232 control and accurate dispensing.
4190.00 € - 9035.00 €
Specifications
Display Type | LCD |
---|---|
Enclosure Rating | IP31 |
Flow Rate | 0.81 to 2000 mL/min. |
Reversible | Yes |
Pump Head | 313DW |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
15345516
|
Watson-Marlow Pumps
030.3134.3DE |
323S/D |
4190.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17873074
|
Watson-Marlow Pumps
030.3144.3DE |
323U/D |
4890.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11341152
|
Watson-Marlow Pumps
030.3154.3DE |
323Du/D |
5455.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17803084
|
Watson-Marlow Pumps
030.3184.3DE |
323Dz/D |
9035.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- 300 series laboratory pumps are a benchtop pumping solution with manual, remote, analog or RS232 control capabilities.
- Featuring a chemically resistant ABS top and IP31 protection, 323E/D pumps have a membrane keypad that controls the pump, and a digital LCD to display speed.
- There are four models with increasing degrees of functionality:
- 323E/DDu RS232/auto/manual enhanced-control high-flow pumps
- 323E/DU and 323E/DU analog-auto and enhanced manual-control pumps
- 323E/DS high-performance manual control pumps
- 323E/DE manual control pumps
Pumphead options available as standard (others available on request):
- 313D and 313D2 three-roller pumpheads for continuous tubing
- 314D and 314D2 four-roller pumpheads for continuous tubing
- 314MC four-roller five-channel microcassette pumpheads
- 318MC eight-roller five-channel microcassette pumpheads
- 501RL and 501RL2 pumpheads for continuous tubing
Specifications
LCD | |
0.81 to 2000 mL/min. | |
313DW |
IP31 | |
Yes | |
100/120/220/240 V |