missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Chattaway Spatulas

Scrapes and lifts materials from bottles or flasks. Nickel Electro™ Stainless Steel Chattaway Spatulas are non-magnetic with a bright finish. Can be used for sterile applications.

26.00 € - 69.65 €

Specifications

Autoclavable Autoclavable
Sterility Sterile
Quantity 5 Pk.
Finish Bright
For Use With (Application) For Sterile Applications
View More Specs

Products 3
Product Code Brand Length (Metric) Price Quantity & Availability  
Product Code Brand Length (Metric) Price Quantity & Availability  
11726607
View Documents
Fisherbrand™
2310
100 mm
26.00 €
Pack of 5
In Stock
to see stock.
Edge
Add to basket
 
11523502
View Documents
Fisherbrand™
2317
300 mm
69.65 €
Pack of 5
In Stock
to see stock.
Edge
Add to basket
 
11533502
View Documents
Fisherbrand™
2318
350 mm
47.50 €
Pack of 5
Estimated Shipment: 13-02-2025
to see stock.
Add to basket
 
Description

Description

Scrapes and lifts materials from bottles or flasks. Nickel Electro™ Stainless Steel Chattaway Spatulas are non-magnetic with a bright finish. Can be used for sterile applications.

  • Manufactured from 304 18/8 Stainless Steel
  • Rounded bent end is useful for scraping or lifting materials from bottles or flasks
  • Non-magnetic
  • Bright finish
Specifications

Specifications

Autoclavable
5 Pk.
For Sterile Applications
-196°C to +550°C
Sterile
Bright
10 mm
Stainless Steel
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.