missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ 304 Stainless Steel Utility Trays

Transport supplies, instruments and other items with these stainless steel trays. Cole-Parmer™ 304 Stainless Steel Utility Trays serve multiple purposes in the laboratory.

Brand:  Cole-Parmer™ 07277-17

 View more versions of this product

Product Code. 11727954

  • 141.00 € / Each
Estimated Shipment: 14-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Stainless steel utility tray
  • Withstand temperatures up to 343°C
Specifications

Specifications

431 x 295 mm
1.9 cm
Stainless Steel
29.5 cm
1 Each
0.75 in.
343°C
431 x 295 x 19 mm
43.2 cm
Utility Tray
Keep several on hand to transport supplies, instruments, and other items
17 in.
Rectangular
11 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers