missing translation for 'onlineSavingsMsg'
Learn More

Econix™ Bio-bins™ Yellow Paper Based Non-Sharps Infectious Clinical Waste Containers for Incineration Only
GREENER_CHOICE

Product Code. 12903665 Shop All Econix Products
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
1 L
2 L
5 L
6 L
30 L
missing translation for 'unitSize'
Pack of 10
Pack of 100
Pack of 40

Product Code. 12903665

missing translation for 'mfr': Econix™ BEXBB2YL

Please to purchase this item. Need a web account? Register with us today!

Edge

Use Econix™ Bio-bins™ The Bio-bin™ is a Paper based Non-sharps Container used to dispose of single use implements, tips, petri dishes, pads and other lab waste (excluding needles and blades) and reduce over filling issues for your non-sharp clinical waste. The Bio-bin has a built-in temporary seal, absorbent mat and is waterproof.

  • 96% paper based non-plastic single-use non-sharps waste container
  • Comes fold-flat for easy storage
  • Rigid, leakproof construction
  • Leakproof, built-in lid
  • Built-in absorbent Mat
  • UN 3291 approved
Includes temporary seal Autoclavable

Specifications

Capacity (Metric) 2 L
Certifications/Compliance UN3291
Closure Type Temporary and Permanent
Design Space efficient fold-flat
Color Yellow
Disposable Single-use
Height (Metric) 260 mm
Length (Metric) 160 mm
Quantity 100 Pk.
Sterility Non-sterile
Width (Metric) 160 mm
Autoclavable Not Autoclavable
For Use With (Application) Infectious Waste
Material Cardboard
Product Type Non-Sharps Waste Container
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.