missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ 316L Stainless Steel Beakers

Product Code. 15899711 Shop All Sampling Systems Products
500 mL
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Sampling Systems™ 316L Stainless Steel Beakers are ideal for use in the laboratory or production environment.

  • Multi purpose container
  • Ideal for collection and storage of powders and liquids
  • 316L Stainless Steel
  • Crevice free interior
  • Available from stock
  • Polished finish

Specifications

Diameter (Metric) Outer 80mm
Capacity (Metric) 500 mL
Material Stainless Steel
Finish Polished
Height (Metric) 97mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sampling Systems™ 316L Stainless Steel Beakers >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.