missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 36 x 0.5 mL Rotor with Screw-On Lid for Sorvall Legend Micro, MicroCL, Pico and Fresco Centrifuges

Maximize processing throughput and eliminate wait time with the Thermo Scientific™ 36 x 0.5mL Rotor.

Brand:  Thermo Scientific™ 75003436

Product Code. 10330293

This item is not returnable. View return policy

Description

Description

Maximize processing throughput and eliminate wait time. The Thermo Scientific™ 36 x 0.5mL Rotor includes a screw-on lid, and holds 0.5mL microtubes or PCR tubes.

Specifications:
  • Capacity: 36 × 0.5mL
  • Max Speed/RCF: 14,800rpm/19,300 x g

Ordering Information:

Replacement lids sold separately; order rotor body (75003436) and components to complete assembly. For replacement lids order 75003406. Contact your Sales Representative for information.

Compatible with:

Thermo Scientific IEC MicroCL 21/21R Microcentrifuge Series.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

36 x 0.5mL Rotor with Screw-On Lid
Rotor
19,300 x g
7.9 cm
7 mm
45°
Engineered Polymer
36 x 0.5 mL
14,800 rpm
5.0 cm
Sorvall Legend Micro 17/17R/21/21R, Pico and Fresco 17/21, MicroCL 17/17R/21/21R Centrifuges
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.