missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ 384-Well Polypropylene Sample Processing & Storage Microplates

Click to view available options
Color:
Black
Blue
Natural
White
Sterility:
Non-sterile
Sterile
Well Shape:
Square, Conical Bottom (V-well)
Square, Round Bottom (U-well)
Square-Rounded
Fit for Purpose:
Certified Quality
Unit Size:
Pack of 120
Pack of 80
Description
Minimize costs when storing compounds for small volume applications. Thermo Scientific™ 384-Well Conical Bottom Polypropylene Plates feature a lower binding capacity so proteins or DNA will not bind, allowing for complete sample recovery. Withstands temperatures from -80° to +121°C. Offered in a variety of colors for quick identification of your storage plates.
- Conical Wells are for optimal sample recovery
- Square rounded wells minimize wicking (capillary action)
- The variety of colors is for quick identification of storage plates
- Chemical resistant to DMSO
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | Certified RNase and DNase Free. ANSI Compliant. |
| Format | Standard |
| Description | 384-well Polypropylene Sample Processing & Storage Plates |
| Array | 16 x 24 |
| Autoclavable | Autoclavable |
| Packaging | 10 pk., 80 cs. |
| Binding Type | Low binding PP |
| Product Line | Nunc |
| Color | Natural |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering