missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 3D Platform Rotator

Product Code. p-9322008 Shop All Fisherbrand Products
Click to view available options
Plug Type:
EU, UK, CN Plug
Unit Size:
Each

Product Code. 15504080

Only null left
Add to basket
Edge
Add to basket

Includes

Dimpled rubber mat; 6 tube securing bands

Provides smooth orbital motion for mixing in culture flasks, dishes, plates and tubes.

This platform rotator provides a smooth orbital motion for mixing in culture flasks, dishes, plates and tubes

Includes a dimpled rubber mat and 6 tube securing bands

  • Simple speed adjustment from 2 to 80 rpm
  • Gentle movement ideal for staining gels without destroying the edges or keeping fragile tissue intact during incubation 
  • Large platform accommodates most commonly used vessels with non-slip mat that prevents slipping 
  • Low voltage power supply provides safe cold room operation and low energy consumption 
  • Operating temperature range of 5°C to 40°C allows for use in refrigerators or non-CO2 incubators
  • Continuous or timed operation with automatic switch-off 
  • Display will show last used settings, even after power has been turned off.
  • Continue to run by last set speed and the remaining time when the power recovered.
  • Audible and visual alarm: In timed mode, when the time reaches zero, alarm will sound 5 times, then the time window shows“End“ and flickers all the time. Alarm can be stopped by touch any key.
  • International plug 

Warranty

2 years

TRUSTED_SUSTAINABILITY

Specifications

Tilt Angle
Speed Range 2 to 80 rpm
Voltage 100/240 V
Temperature Range (Metric) 5°C to 40°C
Certifications/Compliance CE
Plug Type EU, UK, CN Plug
Material Aluminum Platform
Dimensions (LxW) Platform 306 x 266 mm
Dimensions (L x W x H) 415 x 293 x 170 mm
Model International Plug
Display LED
Timer Range 0 min. to 99:59 hr.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.