missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Disposable Protective Coveralls 4540+, Hooded
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
- Premium dual material technology provides both protective performance and comfort
- Barrier against dry particles and limited liquid chemical splash (CE Type 5/6)
- Soft and light, super low-linting laminated microporous material
- Back panel made of breathable SMS material for improved air circulation and reduced heat stress
- Two-way zipper with fully sealable storm flap
- Three-panel hood design for enhanced compatability with complimentary PPE
- Knitted cuffs and elasticated waist and ankles for increased comfort and freedom of movement
- Anti-static treated
- Low linting
Specifications
Specifications
Product Type | General Purpose Coveralls |
Size | 4X-Large |
Gender | Unisex |
Material | Polyethylene, Polyester/Polyethylene Laminate |
Color | White |
Disposable | Single-use |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Knit |
Neck Style | Hooded |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'