missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Rugged Comfort 6500 Series Quick Latch Half Facepiece Reusable Respirator
Rugged Comfort reusable respirator combines comfort, durability, and stability with an added quick latch mechanism to easily enable the mask to drop down from face without removing head straps.
35.37 € - 39.65 €
Specifications
Certifications (NIOSH) | NIOSH 42 CFR Part 84 |
---|---|
Certifications (OSHA) | OSHA 29 CFR Part 1920.134 |
Connection Type | Bayonet |
Color | Gray, Teal |
Product Type | Half-Mask Respirator |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15777707
|
3M™
7000128237 |
Small |
35.37 €
Each |
Estimated Shipment: 05-11-2024
Log in to see stock. |
|||||
15757707
|
3M™
7000128239 |
Medium |
39.65 €
Each |
In Stock
Log in to see stock. |
|||||
15767707
|
3M™
7000128241 |
Large |
35.37 €
Each |
Estimated Shipment: 05-11-2024
Log in to see stock. |
|||||
Description
- Resilient silicone faceseal offers extended facepiece life even in high-heat environments
- Quick latch design eliminates need to remove a hardhat or faceshield when lowering or raising the mask
- Sleek, low-profile design
- Special valve cover helps to direct exhaled breath and moisture downward
- 3M’s proprietary Cool Flow™ Valve helps to make breathing easier by reducing heat and moisture
- Fits securely and comfortably on the head
- Compatible with all 3M™ bayonet-style filters and cartridges:
- 6000 Series Cartridges
- 2000, 2200, 7000 or 5000 Series Filters
Specifications
NIOSH 42 CFR Part 84 | |
Bayonet | |
Half-Mask Respirator | |
Facility maintenance, grinding, machine operations, sanding, welding, demolition, assembly, cleaning | |
Quick Latch | |
0.37 lb. | |
Quick Latch Mechanism |
OSHA 29 CFR Part 1920.134 | |
Gray, Teal | |
Silicone | |
Line Compressed Air System SA Series, 3M™ 6000 Series cartridges and 2000, 2200, 7000 or 5000 Series filters | |
Yolk and cradle | |
0.16 kg |