missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Versaflo™ TR-Series PAPR Belts
For use with TR-300 Series PAPR systems.
Marca: 3M™ 7000103973
67.88 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Este artículo no se puede devolver.
Vea la política de devoluciones
Descripción
- The TR-325 is a economical, easy-to-use web belt for use with the 3M™ Versaflo™ TR-300 PAPR.
- The TR-326 is a durable leather belt for use with the 3M™ Versaflo™ TR-300 PAPR and the Speedglas™ TR-300-SG PAPR.
- The TR-327 is a comfortable, easy-to-clean vinyl belt for use with the 3M™ Versaflo™/Speedglas™ TR-300 PAPR.
- 3M Catalog# TR-325 , 3M Catalog# TR-326 , 3M Catalog# TR-327
Especificaciones
Reusable | |
Belt | |
Tr-300 Versaflo™ and Speedglas™ Powered Air Purifying Respirator | |
62.2 in. |
Vinyl | |
Heavy Duty Work Environment | |
TR-327 | |
158 cm |