missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Versaflo™ TR-Series PAPR Belts
For use with TR-300 Series PAPR systems.
Brand: 3M™ 7000103972
59.32 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- The TR-325 is a economical, easy-to-use web belt for use with the 3M™ Versaflo™ TR-300 PAPR.
- The TR-326 is a durable leather belt for use with the 3M™ Versaflo™ TR-300 PAPR and the Speedglas™ TR-300-SG PAPR.
- The TR-327 is a comfortable, easy-to-clean vinyl belt for use with the 3M™ Versaflo™/Speedglas™ TR-300 PAPR.
- 3M Catalog# TR-325 , 3M Catalog# TR-326 , 3M Catalog# TR-327
Specifications
Reusable | |
Belt | |
Tr-300 Versaflo™ and Speedglas™ Powered Air Purifying Respirator | |
51.9 in. |
Leather | |
Ideal for Where Hot Particles May be Present | |
TR-326 | |
132 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction