missing translation for 'onlineSavingsMsg'
Learn More

Motic™ 3W LED Incident Illumination Assembly

Ideal for stereomicroscopy lighting. Motic™ 3W LED Incident Illumination Assembly has an optimum field of view of 50mm at 108mm from the sample.

Brand:  Motic™ 1101000902011

 View more versions of this product

Product Code. 15435532

  • 63.00 € / Each
Estimated Shipment: 02-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • This spot illuminator must be combined with a Motic 2111 / 2112 focusing block and the 2111 LED stand.
  • Capable of bringing 5500K LED illumination when combined with the 2111 LED stand.
  • Illumination's intensity is adjustable via the intensity control of the 2111 LED stand.
  • 5500K color temperature.
  • 3W Lambertian LED bulb for incident illumination.
  • Adjustable intensity control; linear.
  • Optimum field of view of 50mm at 108mm from the sample
  • Easy and safe connection to the 2111 LED Stand column for power
Specifications

Specifications

5500K Lamburtian LED
SMZ-171 Microscope
Spot Illuminator
3 w
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers