missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sharpsafe™ 4 L Sharps Container
VernaCare 5th generation Sharpsafe™ containers are made using our low carbon footprint recycled material providing a safe and sustainable solution to your sharps waste management needs.
3.40 € - 170.00 €
Specifications
Capacity (Metric) | 4 L |
---|---|
Certifications/Compliance | UK Regulations, ISO23907-1:2019, UN3291 |
Color | Gray |
Dimensions (L x W x H) | 355 x 833 x 417 mm |
For Use With (Application) | Safe Disposal of Clinical Sharps |
Product Code | Brand | Closure Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Color | Price | Quantity & Availability | |||||
17611655
|
Sharpsafe™
|
Orange |
3.40 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17621655
|
Sharpsafe™
51005420 |
Purple |
170.00 €
Pack of 50 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17631655
|
Sharpsafe™
51005430 |
Yellow | N/A | ||||||
17641655
|
Sharpsafe™
51005440 |
Blue | N/A | ||||||
Description
- The world's first sustainable single-use sharps container into the market.
- The 4 Liter provides the ideal combination of cost-effectiveness and portability in areas of low to medium usage.
- A wide aperture allows the easy disposal of needles and syringes. A translucent lid with a clear internal flap and visible fill line help ensure that the 4 Liter is not overfilled.
- Sharpsafe™ containers are specifically designed to enable the safe disposal of clinical sharps and minimise the risk of associated injuries. The design of our products demonstrates our purposely designed features to ensure the safety of our users. Our four audible clicks feature confirms that the lid and base are assembled securely and are safe for use. The temporary and final closure feature provides reassurance when the container is in use and that no further waste can be added once the final closure is activated preventing any potential spillages and overfilling.
- The containers are designed with a strong rigid body and made from robust, high-quality recycled material that prevents sharps penetration through the wall of the container.
- Features and benefits
- Made from low carbon footprint recycled material
- Semi-Translucent Lid – contents visible when full.
- Clear, self-activating safety shield ensures safe disposal.
- Safety shield made from 100% recycled material
- In-mold label – offers permanent audit trail which cannot be removed.
- Temporary & Final Closure Feature
- Simple 4 Click Assembly
- Complies with the standards listed below
- ISO23907-1:2019
- UN3291
Specifications
4 L | |
Gray | |
Safe Disposal of Clinical Sharps |
UK Regulations, ISO23907-1:2019, UN3291 | |
355 x 833 x 417 mm | |
Sharps Container |