Learn More
Fisherbrand™ 4-Way Clinical Rack
The 4-Way Clinical Tube Rack is the only tube rack specifically designed to hold round, flat and conical blood collection and culture tubes. It holds multiple tube sizes without multiple racks.
Brand: Fisherbrand™
89.97 EUR valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 0.55000kg
Description
- Accommodates all brands of 13 and 16 mm round, flat and conical bottom blood collection and culture tubes.
- Only 4-way rack available with a six way connection.
- Link different or the same well sizes, end to end or side by side, in any orientation.
- Customize the rack to fit the number of wells required, infinite units can be linked together or use one standalone unit.
- Uniformly spaced wells help eliminate pipetting errors which enables more accurate results.
- Molded alphanumeric identification for quick location and retrieval of tubes.
- Robust, made from polypropylene that is chemical resistant and easy to clean.
- Racks can be used in water baths and placed in freezers.
- Assorted color pack available for color coding options.
- Patent Pending
- Autoclavable
Specifications
Rack | |
No | |
No | |
Side A: 6 x 3, Side B: 6 x 2, Side C: 6 x 3, Side D: 6 x 2 | |
Purple | |
Polypropylene | |
Rectangular | |
Yes | |
Clinical Tubes | |
5 | |
5 Pk. | |
9.1 x 2.8 x 3.8 in. | |
9.1 in. | |
2.8 in. | |
3.8 in. | |
0.28 lb. |
Blood Tube Rack | |
Cleaned with mild detergents and autoclavable | |
4-Way Clinical Rack 5 pack | |
Autoclavable | |
Tubes (13 mm), Tubes (16 mm) | |
18 | |
None | |
Non-sterile | |
Shaker | |
Shrink Wrap | |
0°C to 121°C | |
23.2 cm | |
7.0 cm | |
9.5 cm | |
13 mm, 17 mm | |
0.11 kg |