missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 4-Way Flipper™ Racks

Hold thirty-two 0.5mL, thirty-two 1.5mL, twelve 15mL or four 50mL tubes, each on a different side, using Thermo Scientific™4-Way Flipper™ Racks.
505.00 € - 531.44 €
Specifications
Product Type | 4-way Flipper Rack |
---|---|
Description | 4-Way Flipper Rack |
Holds | 0.5 mL, 15 mL, Tubes (50 mL) |
Positions | Thirty-two 0.5mL, thirty-two 1.5mL, twelve 15mL or four 50mL tubes, each on a different side |
Shape | Rectangular |
Product Code | Brand | Color | Holds | Positions | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Holds | Positions | Price | Quantity & Availability | ||||
11520125
![]() |
Thermo Scientific™
8860 |
Fluorescent Orange | 0.5 mL, 15 mL, Tubes (50 mL) | Thirty-two 0.5mL, thirty-two 1.5mL, twelve 15mL or four 50mL tubes, each on a different side |
511.00 €
Pack of 20 |
Estimated Shipment: 17-07-2025
Log in to see stock. |
||||
11530125
![]() |
Thermo Scientific™
8870 |
Fluorescent Pink | 0.5 mL, 15 mL, Tubes (50 mL) | Thirty-two 0.5mL, thirty-two 1.5mL, twelve 15mL or four 50mL tubes, each on a different side |
531.44 €
Pack of 20 |
Estimated Shipment: 17-07-2025
Log in to see stock. |
||||
10321031
![]() |
Thermo Scientific™
8850 |
Fluorescent Green | 0.5 mL, 15 mL, Tubes (50 mL) | Thirty-two 0.5mL, thirty-two 1.5mL, twelve 15mL or four 50mL tubes, each on a different side |
505.00 €
Pack of 20 |
Estimated Shipment: 01-10-2025
Log in to see stock. |
||||
Description
Hold thirty-two 0.5mL, thirty-two 1.5mL, twelve 15mL or four 50mL tubes, each on a different side, using Thermo Scientific™ 4-Way Flipper™ Racks.
Specifications
4-way Flipper Rack | |
0.5 mL, 15 mL, Tubes (50 mL) | |
Rectangular |
4-Way Flipper Rack | |
Thirty-two 0.5mL, thirty-two 1.5mL, twelve 15mL or four 50mL tubes, each on a different side |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ 4-Way Flipper™ Racks