missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diba Omnifit™ Rotary Valves with Omnifit Cap System
Rotary Valves with Omnifit Cap System features a PTFE body and PCTFE rotor that offers excellent chemical resistance.
Brand: Diba Omnifit™ 21939-20
This item is not returnable.
View return policy
Description
- Pressure rated up to 50 psi (3.4 bar).
- Rotary valves have a 1.5 mm bore and accept tubing sizes between 1 and 4 mm OD.
- Select from various configurations to suit your application.
Specifications
4 Way Valve 90° | |
1.5 mm | |
1 to 4 mm | |
Omnifit Cap System or 1/4 in.-28 UNF(F) | |
4 Ports |
0.06 in. | |
0.04 in. to 0.16 in. | |
50 psi, 3.4 bar | |
4-way Valve |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction