missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ 40 L Ingredients Container with Lid
Click to view available options
Color:
Clear
White
Unit Size:
Each
Description
- Guarantees hygienic storage of ingredients (with lid).
- Easily accessible.
- Completely smooth bottom with no visible screws.
- Rounded corners and completely smooth walls for easy cleaning.
- Container stackable (with optional lid) and nestable.
- Compatible with GILAC universal 600 x 400 rolling dollies for easy handling.
- The 40 L ingredients container can be stacked on a 80 L ingredients container, on a rectangular or a 600 x 400 HACCP container.
- Wide range of colored lids are available.
- A single range of lids for 40 L and 80 L ingredients containers.
- Container designed in slightly transparent HDPE, allowing the content and level of material to be seen.
Specifications
Specifications
| Type | Storage Tote |
| Material | HDPE |
| Color | White |
| Shape | Rectangular |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering