missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 4000 Series Monosized Particles

Product Code. 11809762 Shop All Thermo Scientific Products
Click to view available options
Diameter (Metric):
1.0 μm
1.1 μm
1.3 μm
1.6 μm
1.8 μm
2 μm
2.5 μm
3 μm
4 μm
5 μm
6 μm
7 μm
8 μm
9 μm
10 μm
12 μm
15 μm
20 μm
25 μm
30 μm
40 μm
50 μm
60 μm
70 μm
80 μm
100 μm
110 μm
140 μm
160 μm
200 μm
240 μm
280 μm
300 μm
400 μm
500 μm
550 μm
650 μm
750 μm
1000 μm
Unit Size:
15mL
1g
This item is not returnable. View return policy

Product Code. 11809762

Brand: Thermo Scientific™ 4209A

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Minimize response of analytic systems to shape effects with monosized particles.

Minimize response of analytic systems to shape effects with Thermo Scientific™ 4000 Series Monosized Particles, excellent for use with any application that requires a NIST™ traceable size standard with a very narrow standard deviation.

Features:
  • Particle spheres are used instead of irregularly shaped particles.
  • Mean diameters have been calibrated with Thermo Fisher Scientific™'s NIST™ traceable microscopy methods.
  • Size distribution and uniformity are measured by electrical resistance analysis or optical microscopy.
  • 4000 Series particles from 1 to 160μm are made from polystyrene (PS)
  • 4000 Series particles from 200 to 1000μm are made from polystyrene crosslinked with divinylbenzene (PSDVB).

Ordering Information:

Products from 1 to 160μm are packaged as aqueous suspensions in 15mL dropper-tipped bottles, at an optimum concentration for dispersion, handling and dilution. Diameters of 200μm and larger are packaged as dry spheres. Packages are lot-numbered for convenient technical service and support after the sale.

Thermo Fisher Scientific™ has its own engineering, production and metrology facilities for better quality control and response to customer needs. In addition to this line of polymer size standards, we also offer calibration standards in silica and glass materials. Ask our technical service department for information about specific applications or other product needs not listed here.

Includes:

Certificate of Calibration and Traceability to NIST, which includes a description of the calibration method and its uncertainty; Table of chemical and physical properties; Material Safety Data Sheet

TRUSTED_SUSTAINABILITY

Specifications

Additive Contains trace amount of surfactant to inhibit agglomeration and promote stability
Certifications/Compliance Each package of standards contains a Certificate of Calibration and Traceability to NIST which includes a description of the calibration method and its uncertainty, and a table of chemical and physical properties.
Concentration 0.3% solids
Content And Storage Store in a tightly closed container, between 4° to 30°C. Keep bottle upright and tightly sealed. Mix product with gentle inversion by hand or vortex mixer.
Contents Polymer particles in water
Description NIST traceable particles that provide calibration of laser particle counters
Color White or Colorless
For Use With (Application) Narrow Size Standard Deviation Applications
Material Polystyrene
Product Type Size Standard Particles
Includes Certificate of Calibration and Traceability to NIST
Particle Density 1.05g/cm³
Quantity 15 mL
Refractive Index 1.59 at 589nm (25°C)
Size Distribution s = 0.09µm, 1.0% CV
Stability Product stable for a minimum of 24 months
Diameter (Metric) 9 μm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.