missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Clamp-On Breaker Lockout, 480/600V

For use with single-pole and internal-trip multi-pole breakers

Brand:  Brady™ 065966

 View more versions of this product

Product Code. 15673507

  • 98.85 € / Pack of 6
Estimated Shipment: 12-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made of rugged polypropylene and impact modified nylon
  • Accepts lock shackles up to 0.28 in. in diameter
  • Includes Cceats for use with breakers with long, sliding switch throws

Specifications

Specifications

Clamp-on Breaker Lockout
Nylon
0.28 in.
2.175 x 1.588 x 3.253 in.
Cleats
6/Pk.
Red
UL 94 HB
0.7 cm
40.30 mm
Clamp-on
40.30 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers