missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BRANDplates™ Insert System Microplates - 24-Well Standard Plate
24-well standard plate
133.00 € - 139.00 €
Specifications
Sterility | Sterile |
---|---|
Type | Cell Culture Insert System |
Well Count | 24 |
For Use With (Application) | Co-culture, secretion studies, migration studies |
For Use With (Equipment) | Insert system |
Product Code | Brand | Surface Treatment | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Surface Treatment | Price | Quantity & Availability | |||||
15503783
|
BRAND™
782890 |
cellGrade plus |
139.00 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15620647
|
BRAND™
782880 |
pureGrade S |
133.00 €
Pack of 10 |
Estimated Shipment: 25-07-2024
Log in to see stock. |
|||||
Description
- Transparent
- Available with pureGrade™ S and cellGrade™ plus surface
- Includes 24 individually fillable wells that can be fitted with strips of 4 inserts and/or individual inserts
- Guide ridges for perfect insert fit
- Designed feeding ports for easy media changes, suitable for robotics/automation
- 10 plates/Pk. (Individually wrapped with lid)
Applications:
Co-culture, secretion studies, migration studies
Compliance
ANSI/SLAS standards 1 and 4
Specifications
Sterile | |
24 | |
Insert system |
Cell Culture Insert System | |
Co-culture, secretion studies, migration studies |