missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Safety-Coated Clear Narrow-Mouth Bottles with Polyethylene LDPE-Lined Black Phenolic Caps
Click to view available options
Capacity:
1000 mL, 32 oz.
500 mL, 16 oz.
Closure Size:
28-400 mm
33-400 mm
Description
- Made from soda-lime glass that conforms to ISP Type III requireiments
- 4L bottle comes with jug handle
Specifications
Specifications
Capacity | 500 mL, 16 oz. |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Coating | Plastisol |
Color | Clear |
Diameter (English) | 2.9 in. |
Material | Soda Lime Glass |
Closure Color | Black |
Certifications/Compliance | USP Type III |
Closure Included | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'