Learn More
Thermo Scientific™ 4D Series Dry Microsphere Size Standards
Calibrate airborne optical particle counters to comply with ISO 21501-4 with Thermo Scientific™ 4D Series Dry Microsphere Size Standards.
Brand: Thermo Scientific™ 4D-07
Description
Calibrate airborne optical particle counters (OPC) to comply with ISO 21501-4 regulations with the Thermo Scientific™ 4D Series Dry Microsphere Size Standards. Ideal for instrument manufacturers, as well as QA/QC managers in pharmaceutical, biotech and electronics manufacturing, these microsphere reference beads feature a calibration uncertainty—the range of values within which the actual mean diameter will lie—that is less than or equal to 2.5% of the mean diameter.
The diameter is traceable to the National Institute of Standards and Technology (NIST), and the product’s Certificate of Calibration and Traceability provides the documentation needed for QC/regulatory programs and audits.- Mean size standard uncertainty of ≤2.5% enables calibration of air particle counters to ISO
- Superior uniformity provides exact calibration point when setting the calibration curve
- Diameter is traceable to NIST, a known government standard
- Certificate of Traceability provides objective evidence for QC compliance
- Available in 3μm, 5μm, 7μm and 10μm diameters
- Conveniently packaged in dropper-tipped bottles for direct dispensing into sampling chamber

Specifications
Trace flow agent | |
100% solids | |
1g | |
Airborne Optical Particle Counter Calibration | |
Size Standard Particles | |
7 μm |
Certificate of Calibration and Traceability to NIST, MSDS | |
Unless otherwise stated, store at ambient room temperature. Store upright; keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer. | |
White | |
Polystyrene Divinylbenzene (PS-DVB) | |
1.59 at 589nm (25°C) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.