missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 4mL (13mm) Screw Thread Vial Kits

Manufactured from high quality glass, these 4mL (13mm), 15x45mm vials feature 13-425 thread finish and fit a variety of autosamplers.

35.86 € - 136.00 €

Specifications

Diameter (Metric) Inner 15 mm
Pre-slit No
Volume (Metric) 4 mL
Volume (Metric) Total 4 mL
Height (Metric) 45 mm
View More Specs

Products 13
Product Code Brand Color Marking Spot Septum Packaging Type Price Quantity & Availability  
Product Code Brand Color Marking Spot Septum Packaging Type Price Quantity & Availability  
12440168
View Documents
Thermo Scientific™
C4015-017A
Amber No Red PTFE/White Silicone Polybag
71.38 €
Pack of 100
In Stock
to see stock.
Add to basket
 
12450168
View Documents
Thermo Scientific™
C4015-017AW
Amber Yes Red PTFE/White Silicone Polybag This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12480178
View Documents
Thermo Scientific™
C4015-17A
Amber No Red PTFE/White Silicone Tray
72.55 €
Pack of 100
Estimated Shipment: 20-02-2025
to see stock.
Add to basket
 
12490178
View Documents
Thermo Scientific™
C4015-17AW
Amber Yes Red PTFE/White Silicone Tray
74.93 €
Pack of 100
Estimated Shipment: 28-01-2025
to see stock.
Add to basket
 
12480168
View Documents
Thermo Scientific™
C4015-021AW
Amber Yes White Virgin PTFE, 0.01 in. Polybag This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12450188
View Documents
Thermo Scientific™
C4015-21AW
Clear Yes White Virgin PTFE, 0.01 in. Tray
46.39 €
Pack of 100
Estimated Shipment: 31-01-2025
to see stock.
Add to basket
 
12460198
View Documents
Thermo Scientific™
C4015-482A
Clear No PTFE/Red Rubber Tray This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12430168
View Documents
Thermo Scientific™
C4015-017
Clear No Red PTFE/White Silicone Polybag
70.18 €
Pack of 100
Estimated Shipment: 21-01-2025
to see stock.
Add to basket
 
12470178
View Documents
Thermo Scientific™
C4015-17
Clear No Red PTFE/White Silicone Tray
72.55 €
Pack of 100
Estimated Shipment: 21-01-2025
to see stock.
Add to basket
 
12400188
View Documents
Thermo Scientific™
C4015-17W
Clear Yes Red PTFE/White Silicone Tray
73.75 €
Pack of 100
Estimated Shipment: 18-03-2025
to see stock.
Add to basket
 
12490168
View Documents
Thermo Scientific™
C4015-021W
Clear Yes White Virgin PTFE, 0.01 in. Polybag This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12420198
View Documents
Thermo Scientific™
C4015-410A
Clear No White Virgin PTFE, 0.01 in. Tray This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10169094
View Documents
Thermo Scientific™
C4015-21W
Clear Yes White Virgin PTFE, 0.01 in. Tray
42.82 €
Pack of 100
In Stock
to see stock.
Add to basket
 
Description

Description

Manufactured from high quality glass, these 4mL (13mm) 15 x 45mm vials feature a 13-425 thread finish. Available in Thermo Scientific™ National™ and Chromacol™ brands.

Feature superior 51A amber (Type 1, Class AB) or 33 expansion borosilicate clear (Type 1, Class A) glass construction.
  • Microsampling and High Recovery Vials allow maximum sample extraction without need for separate inserts
  • Graduated, write-on patch available for convenient sample identification
  • Optional silanized (deactivated) glass maximizes recovery of critical polar, labile or OH-interacting compounds
  • Polyspring inserts are self-aligning and provide a cushion against needle contact

Recommended for the following instruments:

  • Thermo Scientific™ Dionex™
  • Shimadzu™
  • Spark Holland™
  • Varian™
  • VWR (Merck)/Hitachi™
  • Waters™ (Wisp 48 Position Carousel)
Specifications

Specifications

15 mm
4 mL
45 mm
13-425 mm
No
4 mL
13-425
Videos
SDS
Documents

Documents

Product Certifications

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.