missing translation for 'onlineSavingsMsg'
Learn More

Gas Arc™ 5.0 Purity Gas Regulator

High purity CO2 gas regulator with tamper proof, high flow safety relief valve

POA

Specifications

Type Gas Regulator
Gases Measured Carbon Dioxide
Inlet Gauge Pressure 870 psi
Pressure Range (Inlet) 870 psi
View More Specs

Products 2
Product Code Brand Max. Outlet Pressure Price Quantity & Availability  
Product Code Brand Max. Outlet Pressure Price Quantity & Availability  
12930810
Encompass
View Documents
Gas Arc™
3960004187
0 to 60 psi
POA
Each
View alternative products
Save Up to 
»
N/A
Please to purchase this item. Need a web account? Register with us today!
This item requires a price update prior to being ordered.

Request a Price for this item here.

12940810
Encompass
View Documents
Gas Arc™
3960004194
0 to 150 psi
POA
Each
View alternative products
Save Up to 
»
N/A
Please to purchase this item. Need a web account? Register with us today!
This item requires a price update prior to being ordered.

Request a Price for this item here.

Description

Description

  • Laboratory use, high purity
  • Regulators to BS EN ISO 9001 and BS EN ISO 2503
  • Two gauge single and multi stage
  • Cylinder pressure up to 300bar
  • Plated brass construction to meet laboratory requirements
  • Tamper proof high flow safety relief valve
  • Safety gauges to BS EN ISO 562
  • Encapsulated valve design fitted with 316L sintered stainless steel filter
  • Outlet connection: 1/4 inch NPT female
  • 316L stainless steel diaphragm
  • 316L stainless steel cased nickel plated cylinder contents and outlet pressure gauges (vacuum facility on outlet pressure gauge)
Specifications

Specifications

Gas Regulator
Carbon Dioxide
870 psi
870 psi
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.