missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 50 mL 1000 Series Gas Tight Syringe
The 1000 Series syringes offer a mid-volume Gas Tight solution.
409.00 € - 1155.00 €
Especificaciones
Diameter (English) Inner | 1.28 in. |
---|---|
Diameter (English) Outer | 1.45 in. |
Diameter (Metric) Inner | 32.6 mm |
Diameter (Metric) Outer | 36.9 mm |
Max. Temperature (English) | 176°F |
Código de producto | Marca | Needle Gauge | Needle Point Style | Connection Type | Precio | Cantidad y disponibilidad | |||
---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Needle Gauge | Needle Point Style | Connection Type | Precio | Cantidad y disponibilidad | |||
17804332
|
Hamilton™
CAL80008 |
22 G | Sharp, Bevel, Curved, Non-coring | Sample Lock |
409.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17804402
|
Hamilton™
CAL86336 |
No Needle Included | No Needle Included | Male Luer Lock |
1155.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17874392
|
Hamilton™
CAL86020 |
No Needle Included | No Needle Included | Luer Lock |
779.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Descripción
- This syringe series boasts a variety of termination and needle options, providing exceptional versatility and adaptability.
- Dispenses volumes up to 50 mL.
Especificaciones
1.28 in. | |
32.6 mm | |
176°F | |
50°F | |
1 |
1.45 in. | |
36.9 mm | |
80°C | |
10°C | |
50 mL |