missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ PerformR™ 50 mL Freestanding Polypropylene Centrifuge Tubes
GREENER_CHOICE

Product Code. 16644022
Click to view available options
Closure Type:
Attached Flat Screw Cap
Plug Style Screw Cap
Sterility:
Non-sterile
Sterile
Quantity:
50 Tubes/Bag, 10 Bags/Cs.
500 Tubes/Bag, 500 Caps in Separate Bag
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 16644022

Brand: Labcon™ 30948700069

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Freestanding centrifuge tubes feature a large white solvent resistant labeling area and black easy to read graduations for everyday molecular biology needs. Available with either a flat cap that is easy to label or a plug style cap for multiple applications.

  • Centrifuging to 12,500 x G
  • Freezable to -80°C
  • Tubes are autoclavable
  • Made in USA

Specifications

Certifications/Compliance ISO 9001:2015; FDA CFR21 GMP
Closure Material Polyethylene
Closure Color Purple
Color Natural
Capacity (Metric) 50 mL
Disposable Single-use
Material Polypropylene
For Use With Centrifuges, Rotators, Shakers
No. per Pack 500/Pk.
Packaging 500 Tubes/Bag, 500 Caps in Separate Bag, 500 Tubes and Caps/Cs.
Quantity 500 Tubes/Bag, 500 Caps in Separate Bag
Sterility Non-sterile
Product Line PerformR
RNase Free Yes
Dnase Free Yes
Autoclavable Autoclavable
Shape Cylindrical
Length (Metric) 115 mm
Clean Claims ATP, RNase/DNase and Endotoxin-free
Bottom Shape Conical (Self-standing)
Closure Type Plug Style Screw Cap
Closure Included Yes
Writing Area Yes
Height (Metric) 115 mm
Diameter (Metric) 29 mm
Graduated Yes
Graduations 5 to 45 mL in 5 mL Increments
Product Type Centrifuge Tube (Self Standing)
Max. RCF 12,500 x g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.