missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 51 Expansion Short Style Glass Shell Vials without Closures

Product Code. 17306929 Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
2 mL
4 mL
Height (Metric):
35 mm
45 mm
Volume (English):
0.5 dr.
1 dr.
Diameter (Metric) Outer:
12 mm
15 mm
Unit Size:
Pack of 144
This item is not returnable. View return policy

Product Code. 17306929

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Short-style shell vials are ideal for storing dry products.

  • Plain top design
  • Lab pack quantities
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements

Specifications

Color Clear
Diameter (Metric) Outer 15 mm
Material Borosilicate Glass
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 4 mL
For Use With (Application) Ideal for storing dry products
No. per Pack 144
Volume (English) 1 dr.
Height (Metric) 45 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.