missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 5LT Vacuum pump oil
Triple-distilled hydrocarbon oil for use in CRVpro pumps. Provides the proper viscosity, low vapor pressure, and chemical stability needed to produce peak pumping efficiency.
Brand: Fisherbrand™ 800995-05-40
This item is not returnable.
View return policy
Description
- Physical State: Liquid
- Color: Light Yellow
- Vapour Pressure at 20°C (mbar): 5x10^-3
- Viscosity at 40°C (cST): 94 mm2/s
- Flash Point: 265°C
- Relative Density at 15°C: 0.87 g/ml

Specifications
Light yellow | |
Vacuum Pump Oil | |
5 L |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 5LT Vacuum pump oil >
Spot an opportunity for improvement?Share a Content Correction