Learn More
Thermo Scientific™ 6-Place Fixed-Angle Highconic™ Rotor Adapters
Use these rotor adapters to connect with round or conical-bottom centrifuge tubes and microtubes tubes up to 50mL.
89.55 € - 96.65 €
Specifications
For Use With (Equipment) | HiGhConic™ fixed angle rotor |
---|
Requires: 50mL conical adapter 75-007-556 requires rubber pads (supplied with buckets). Remove pads when using all other size adapters.
Product Code | Brand | Tube Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tube Type | Price | Quantity & Availability | |||||
10107881
|
Thermo Scientific™
76002905 |
Microtube |
96.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10676373
|
Thermo Scientific™
75003102 |
Conical |
89.55 €
Each |
In Stock
Log in to see stock. |
|||||
10085060
|
Thermo Scientific™
76002906 |
16 mL Tube |
96.65 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10318612
|
Thermo Scientific™
75003103 |
Conical |
93.70 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Use these 6-Place Fixed-Angle Highconic™ Rotor Adapters to connect with centrifuge tubes up to 50mL. The adapters accommodate round or conical-bottom tubes and microtubes and work with HiGhConic™ fixed angle rotors.
- The adapters accommodate round- or conical-bottom tubes and microtubes.
- Rotor adaptors work with HiGhConic™ fixed angle rotors
- Fits tube sizes up to 50mL
Order Info
Adapters are sold individually; order correct quantity to equip rotor.
Specifications
HiGhConic™ fixed angle rotor |